INSULATED TX SCREWDRIVER TX8
613.62308
- UNSPSC 27111736
061362308 961 1
061362308 961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
INSULATED TX SCREWDRIVER TX8 — 613.62308
- INSULATED TX SCREWDRIVER TX8 — 613.62308
- INSULATED TX SCREWDRIVER TX9 — 613.62309
- INSULATED TX SCREWDRIVER TX10 — 613.62310
- INSULATED TX SCREWDRIVER TX15 — 613.62315
- INSULATED TX SCREWDRIVER TX20 — 613.62320
- INSULATED TX SCREWDRIVER TX25 — 613.62325
- INSULATED TX SCREWDRIVER TX30 — 613.62330
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 183 mm |
| Tip Size | TX 8 |
| Blade Length | 100 mm |
| Handle Length | 83 mm |
| Handle Width | 27 mm |
| EAN | 4052712539282 |
Features
| Blade: Burnished, insulated |
| Tip: TX socket, Black Point |
| Screw symbol and handle size on end of handle for quick identification |
| Standard: IEC 60900:2012 |
Customers Also Viewed
Review(s)
Product not yet rated.